Zoro Homepage

Packaged Terminal Air Conditioner, 12100BtuH

  • Mfr # PDH12K3SGR3

  • Zoro # G408595709


product price: $1,466.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Cooling Capacity
11,900 BtuH
Operation Mode - HVAC
Cooling/Heating
Heating Method
Heat Pump
Heating Capacity - Heat Pump
10,600/10,400 BtuH
Voltage
208/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDH12K3SGR3
Zoro #
G408595709
UPC #
724587442236
Country of Origin
China

Dimensions

Fits Wall Sleeve - H x W x D
16 in x 42 in x 13-3/4 in
Sleeve Width (In.)
42 in
Width
42 in
Depth
21 1/2 in
Sleeve Height
16 in
Sleeve Length
13 3/4 in
Height
16 in

Details

Cooling Capacity
11,900 BtuH
Operation Mode - HVAC
Cooling/Heating
Heating Method
Heat Pump
Heating Capacity - Heat Pump
10,600/10,400 BtuH
Voltage
208/230V AC
NEMA Plug Configuration - HVAC
6-20P
Seacoast Corrosion Protection
No Protection
Watts
1,015 W
EER
11.6/11.8
Hz
60 Hz
Phase
Single
Refrigerant Type
R-32
Item
Packaged Terminal Air Conditioner
Requires
Wall Sleeve
Amps
4.9/5.1 A
Reverse Cycle Heat COP
3.4/3.4
Series
FRIEDRICH
Heating Capacity
10,900 BtuH
Compressor Type
Rotary
Coverage Area - Minimum
450 sq ft
Heat Pump Heating Capacity - Minimum
10,700 BtuH
Cooling Capacity - Maximum
12,100 BtuH
Coverage Area - Maximum
550 sq ft
Mounting Sleeve Included
Sleeve Not Included

Description

Packaged Terminal Air Conditioner, Average Coverage Area 450 to 550 sq ft, Cooling/Heating, Cooling Capacity 11,900 BtuH, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 10,600/10,400 BtuH, Outside Make-Up Air Not Make-Up Capable, 11.6/11.8 EER, Reverse Cycle Heat COP 3.4/3.4, 4.9/5.1 A Amps, 1,015 W Watts, 208/230V AC Voltage, Single Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC 6-20P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.