Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packaged Terminal Air Conditioner, 12300BtuH

  • Mfr # PDE12K3SGR3

  • Zoro # G612648437


product price: $1,203.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Cooling Capacity
12,000 BtuH
Operation Mode - HVAC
Cooling/Heating
Heating Method
Electric Heat
Heating Capacity - Electric
12,100 BtuH
Voltage
208/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDE12K3SGR3
Zoro #
G612648437
UPC #
724587446463
Country of Origin
China

Dimensions

Fits Wall Sleeve - H x W x D
16 in x 42 in x 13-3/4 in
Depth
21 1/2 in
Sleeve Length
13 3/4 in
Width
42 in
Sleeve Width (In.)
42 in
Height
16 in
Sleeve Height
16 in

Details

Cooling Capacity
12,000 BtuH
Operation Mode - HVAC
Cooling/Heating
Heating Method
Electric Heat
Heating Capacity - Electric
12,100 BtuH
Voltage
208/230V AC
NEMA Plug Configuration - HVAC
6-20P
Seacoast Corrosion Protection
Front and Rear Coil
Phase
Single
EER
11.6/11.8
Hz
60 Hz
Includes
Lift-Out Air Filters
Refrigerant Type
R-32
Watts
1,060 W
Amps
4.7/5.0 A
Item
Packaged Terminal Air Conditioner
Requires
Wall Sleeve
Includes Air Filter
Air Filter Included
Coverage Area - Minimum
450 sq ft
Coverage Area - Maximum
550 sq ft
Compressor Type
Rotary
Cooling Capacity - Maximum
12,300 BtuH
Mounting Sleeve Included
Sleeve Not Included

Description

Packaged Terminal Air Conditioner, Average Coverage Area 450 to 550 sq ft, Cooling/Heating, Cooling Capacity 12,000 BtuH, Heating Method Electric Heat, Heating Capacity - Electric 12,100 BtuH, Heating Capacity - Heat Pump Not Applicable, Outside Make-Up Air Not Make-Up Capable, 11.6/11.8 EER, 4.7/5.0 A Amps, 1,060 W Watts, 208/230V AC Voltage, Single Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC 6-20P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.