Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PackagedTermAirConditioner, 12300BtuH

  • Mfr # PDE12R3SGR3

  • Zoro # G012648426


product price: $1,208.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Cooling Capacity
12,000 BtuH
Operation Mode - HVAC
Cooling/Heating
Heating Method
Electric Heat
Heating Capacity - Electric
12,300 BtuH
Voltage
265V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDE12R3SGR3
Zoro #
G012648426
UPC #
724587446470
Country of Origin
China

Dimensions

Fits Wall Sleeve - H x W x D
16 in x 42 in x 13-3/4 in
Sleeve Length
13 3/4 in
Width
42 in
Depth
21 1/2 in
Height
16 in
Sleeve Width (In.)
42 in
Sleeve Height
16 in

Details

Cooling Capacity
12,000 BtuH
Operation Mode - HVAC
Cooling/Heating
Heating Method
Electric Heat
Heating Capacity - Electric
12,300 BtuH
Voltage
265V AC
NEMA Plug Configuration - HVAC
7-20P
Seacoast Corrosion Protection
Front and Rear Coil
Includes
Lift-Out Air Filters
Phase
Single
Amps
4.0 A
EER
11.6
Item
Packaged Terminal Air Conditioner
Requires
Wall Sleeve
Hz
60 Hz
Watts
1,060 W
Refrigerant Type
R-32
Includes Air Filter
Air Filter Included
Coverage Area - Minimum
450 sq ft
Cooling Capacity - Maximum
12,300 BtuH
Compressor Type
Rotary
Coverage Area - Maximum
550 sq ft
Mounting Sleeve Included
Sleeve Not Included

Description

Packaged Terminal Air Conditioner, Average Coverage Area 450 to 550 sq ft, Cooling/Heating, Cooling Capacity 12,000 BtuH, Heating Method Electric Heat, Heating Capacity - Electric 12,300 BtuH, Heating Capacity - Heat Pump Not Applicable, Outside Make-Up Air Not Make-Up Capable, 11.6 EER, 4.0 A Amps, 1,060 W Watts, 265V AC Voltage, Single Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC 7-20P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.