Shop FRIEDRICH
Additional $70.00 delivery surcharge applies per item.
See details
Create Account
PDE15R5SG Packaged Terminal Air Condiitioner w/ Elec. Heat, 14500 BTU Cool, 265V
- Mfr # PDE15R5SG
- Zoro # G805934590
product price:Â
$
2,024.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PDE15R5SG
- Zoro #
- G805934590
- UPC #
- 724587431476
- Country of Origin
- China
Description
Friedrich pde15r5sg packaged terminal air condiitioner w/ elec. Heat, 14500 btu cool, 265v friedrich ptacs are known for being feature-rich and backed by an ac-focused manufacturer. New design for higher energy efficiency. The advanced coil design of the sg series maximizes the internal surface area to deliver higher efficiencies providing eers of up to 13.0. Dependable performance you can count on. It begins with the highest quality materials and components such as stainless steel endplates on the coils and galvanized, zinc-coated steel wall sleeves brought together with durable construction and rigorous testing. Friedrich ptacs are built to deliver years of reliable performance.engineered for maximum guest comfort. Quiet, yet powerful airflow quickly reaches all corners of the room. The two motor design and thick insulation on the inner walls reduce the indoor sound levels. guests can select the constant fan mode, which produces a steady stream of white noise in both cooling and heating modes that masks sound level changes when the compressor cycles on and off, and also masks outdoor noise. features: reduced sound levels: the two-motor design one motor inside, one outside allows the indoor motor to run at slower speeds, which sharply reduces indoor sound levels. Plus, the motors are permanently lubricated for quieter operation and increased durability. more comfort choices, quieter operation: our 3-speed fan (cooling and heating modes) has nearly five times the surface area of a typical ptac fan, allowing for more uniform airflow over a wider path. The result is faster, more even air distribution and quieter airflow. Guests/residents will appreciate having more comfort options. Plus, the soft start/stop fan delay reduces transitional noise usually associated with compressor start-up. increased energy savings: models have eers up to 12.1 and cops up to 3.5. Separate thermostat limits
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.