Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PortableAirConditioner, 350sqft, Gray

  • Mfr # ZCP08SB

  • Zoro # G216245995


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Operation Mode - HVAC
Cooling Only
Includes Air Filter
Air Filter Included
For Location
Indoor
EER
8.9
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZCP08SB
Zoro #
G216245995
UPC #
724587447842
Country of Origin
China

Dimensions

Height
27 1/2 in
Width
11 1/4 in
Depth
13 3/16 in

Details

Operation Mode - HVAC
Cooling Only
Includes Air Filter
Air Filter Included
For Location
Indoor
EER
8.9
Voltage
115V AC
NEMA Plug Configuration - HVAC
5-15P
Item
Portable Air Conditioner
Power Source
Plug-In
Cooling Capacity - Maximum
5,000 BtuH
Number of Speeds
3
BtuH Cooling - DOE SACC
5,000 BtuH
Compressor Type
Rotary
Refrigerant Type
R-32
System Cooling Method
Air-Cooled Single-Hose
Coverage Area - Maximum
350 sq ft
Color
Gray
Exhaust Air Flow
176 cfm, 206 cfm
Duty Rating
Light Duty
Includes
Installation Hardware, Window Kit
Mobility
Wheels

Description

Portable Air Conditioner, Duty Rating Light Duty, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, BtuH Cooling - DOE SACC 5,000 BtuH, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump Not Applicable, 8.9 EER, 115V AC Voltage, NEMA Plug Configuration - HVAC 5-15P, System Cooling Method Air-Cooled Single-Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.