Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PortableAirConditioner, 450sqft, Gray

  • Mfr # ZCP10SB

  • Zoro # G216245889


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Operation Mode - HVAC
Cooling Only
Power Source
Plug-In
NEMA Plug Configuration - HVAC
5-15P
Cooling Capacity - Maximum
6,000 BtuH
Depth
13 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZCP10SB
Zoro #
G216245889
UPC #
724587447859
Country of Origin
China

Dimensions

Depth
13 3/16 in
Width
11 1/4 in
Height
27 1/2 in

Details

Operation Mode - HVAC
Cooling Only
Power Source
Plug-In
NEMA Plug Configuration - HVAC
5-15P
Cooling Capacity - Maximum
6,000 BtuH
Number of Speeds
3
Item
Portable Air Conditioner
For Location
Indoor
EER
10.0
System Cooling Method
Air-Cooled Single-Hose
Includes Air Filter
Air Filter Included
Compressor Type
Rotary
BtuH Cooling - DOE SACC
6,000 BtuH
Exhaust Air Flow
165 cfm, 194 cfm
Duty Rating
Light Duty
Voltage
115V AC
Mobility
Wheels
Color
Gray
Refrigerant Type
R-32
Coverage Area - Maximum
450 sq ft
Includes
Installation Hardware, Window Kit

Description

Portable Air Conditioner, Duty Rating Light Duty, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, BtuH Cooling - DOE SACC 6,000 BtuH, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump Not Applicable, 10.0 EER, 115V AC Voltage, NEMA Plug Configuration - HVAC 5-15P, System Cooling Method Air-Cooled Single-Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.