Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PortableAirConditioner, 800sqft, Gray

  • Mfr # ZHV16DA

  • Zoro # G215678145


product price: $1,019.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Width
15 in
Includes
Installation Hardware, Window Kit
Height
33 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZHV16DA
Zoro #
G215678145
UPC #
724587447880
Country of Origin
China

Dimensions

Width
15 in
Height
33 5/16 in
Depth
17 in

Details

Item
Portable Air Conditioner
Voltage
115V AC
Phase
Single
Includes
Installation Hardware, Window Kit
Number of Speeds
3
Operation Mode - HVAC
Cooling/Heating
System Cooling Method
Air-Cooled Single-Hose
NEMA Plug Configuration - HVAC
5-15P
BtuH Cooling - DOE SACC
12,000 BtuH
Heating Method
Heat Pump
EER
10.0
Sound Level
54 dBA
Cooling Capacity
12,000 BtuH
Color
Gray
Coverage Area - Maximum
800 sq ft
Power Source
Plug-In
Compressor Technology
Variable Output (Inverter)
Mobility
Wheels
Drain Type
Condensate Overflow Protection
Heating Capacity - Heat Pump
9,000 BtuH
Exhaust Air Flow
217 cfm, 247 cfm, 264 cfm
Duty Rating
Light Duty
For Location
Indoor
Refrigerant Type
R-32
Includes Air Filter
Air Filter Included
Cooling Capacity - Maximum
16,000 BtuH

Description

Portable Air Conditioner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.