Zoro Homepage

Powered Subbase, Black, 265V, 15A

  • Mfr # PXSB26515

  • Zoro # G4008347


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Color
Black
For Use With
Packaged Terminal Air Conditioner
Amps
15
Material
Steel
Includes
Electrical Knockouts, Leveling Legs, Mounting Brackets, Plug-In Receptacle and Fieldwiring Access, Side Filler Panels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PXSB26515
Zoro #
G4008347
UPC #
724587428230
Country of Origin
United States

Dimensions

Height
5 in
Width
43 in
Depth
6 in
Length
6 in

Details

Color
Black
For Use With
Packaged Terminal Air Conditioner
Amps
15
Material
Steel
Item
Powered Subbase
Includes
Electrical Knockouts, Leveling Legs, Mounting Brackets, Plug-In Receptacle and Fieldwiring Access, Side Filler Panels
Voltage
265VAC
Compatible Brand
Friedrich

Description

Powered Subbase, For Use With Packaged Terminal Air Conditioner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.