Zoro Homepage

Powered Subbase, Steel, 230V, Black, 20A

  • Mfr # PXSB23020

  • Zoro # G4313075


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Voltage
230VAC
Color
Black
Includes
Electrical Knockouts, Leveling Legs, Mounting Brackets, Plug-In Receptacle and Fieldwiring Access, Side Filler Panels
Amps
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PXSB23020
Zoro #
G4313075
UPC #
724587427875
Country of Origin
United States

Dimensions

Depth
6 in
Width
43 in
Height
5 in
Length
6 in

Details

Material
Steel
Item
Powered Subbase
Voltage
230VAC
Color
Black
Includes
Electrical Knockouts, Leveling Legs, Mounting Brackets, Plug-In Receptacle and Fieldwiring Access, Side Filler Panels
Amps
20
For Use With
Packaged Terminal Air Conditioner
Compatible Brand
Friedrich
Compatible Manufacturer Model Number
PDE07K3SGR3, PDE07R3SGR3, PDE09K3SGR3, PDE09R3SGR3, PDE12K3SGR3, PDE12R3SGR3, PDE15K5SGR3, PDE15R5SGR3, PDH07K3SGR3, PDH07R3SGR3, PDH09K3SGR3, PDH09R3SGR3, PDH12K3SGR3, PDH12R3SGR3, PDH15K5SGR3, PVH09K3FC, PVH12K3FC, PZH07K3SC, PZH09R3SC

Description

Powered Subbase, For Use With Packaged Terminal Air Conditioner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.