This item is Discontinued.

Friedrich Premier Series Smart Window Air Conditioner, 8,000 BTU, 115V, Energy Star Rated CCW08B10B

This item is Discontinued.

Friedrich

Premier Series Smart Window Air Conditioner, 8,000 BTU, 115V, Energy Star Rated (Discontinued)

Mfr # CCW08B10B
Zoro # G402663312
UPC # 724587432831
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CCW08B10B
Zoro #
G402663312
UPC #
724587432831
Country of Origin
United States

Description

FRIEDRICH CHILL° PREMIER SMART WINDOW AIR CONDITIONERS THE CHILL PREMIER SERIES OFFERS OUTSTANDING ENERGY EFFICIENCY, QUIETMASTER TECHNOLOGY AND INTEGRATED WI-FI WITH VOICE COMMAND. HOME OR AWAY, YOU'RE IN CONTROL WITHTHE FRIEDRICHGO APP. INTEGRATED WI-FI CONTROL FROM YOUR SMARTPHONE. ALSO COMPATIBLE WITH AMAZON ALEXA AND GOOGLE HOME. CONNECT IN MINUTES: IT'S EASY WITH OUR SIMPLIFIED SET UP PROCESS EASILY SET YOUR HOME, AWAY, AND NIGHT TIME PREFERENCES: CREATE A CUSTOM COOLING SCHEDULE THAT FITS YOUR LIFESTYLE YOU'RE IN CONTROL ANYTIME, ANYWHERE: POWER YOUR UNIT ON AND OFF, CHANGE TEMPERATURE, SYSTEM MODE, AND ADJUST FAN SPEEDS NO MATTER WHERE YOU ARE WHY FRIEDRICHGO? BY MAINTAINING EVEN TEMPERATURES WITH CENTRALIZED CONTROLS, YOU REDUCE WASTED ENERGY AND LOWER UTILITY AND MAINTENANCE COSTS WHILE EXTENDING THE LIFE OF YOUR EQUIPMENT. KEY FEATURES INCLUDE 24-HOUR TIMER REMOTE CONTROL 3 COOLING AND FAN-ONLY SPEEDS, PLUS AUTO FAN UNIQUE SLEEP SETTING AUTO RESTART SAVES SETTINGS IF POWER IS INTERRUPTED 8-WAY AIR FLOW CONTROL WASHABLE, ANTIMICROBIAL AIR FILTER INCLUDES STANDARD INSTALLATION HARDWARE EXPANDABLE SIDE CURTAINS MONEY SAVER SETTING SAVES MONEY BY OPERATING THE FAN ONLY WHEN COOLING

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.