Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTAC Power Cord, 230/208VAC, White

  • Mfr # PXPC23015A

  • Zoro # G9096884


product price: $80.89
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Plastic, Metal
Voltage
230/208VAC
Amps
15
NEMA Plug Configuration
6-15P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PXPC23015A
Zoro #
G9096884
UPC #
707022310185
Country of Origin
China

Dimensions

Height
3 in
Width
12 in
Length
14 in

Details

Color
White
Material
Plastic, Metal
Item
Power Cord
Voltage
230/208VAC
Amps
15
NEMA Plug Configuration
6-15P
For Use With
Packaged Terminal Air Conditioner
Compatible Brand
Friedrich
Compatible Manufacturer Model Number
PDE07K3SGR3, PDE07R3SGR3, PDE09K3SGR3, PDE09R3SGR3, PDE12K3SGR3, PDE12R3SGR3, PDE15K5SGR3, PDE15R5SGR3, PDH07K3SGR3, PDH07R3SGR3, PDH09K3SGR3, PDH09R3SGR3, PDH12K3SGR3, PDH12R3SGR3, PDH15K5SGR3, PVH09K3FC, PVH12K3FC, PZH07K3SC, PZH09R3SC

Description

Power Cord, For Use With Packaged Terminal Air Conditioner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.