Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTAC Power Cord, 230/208VAC, White

  • Mfr # PXPC23020A

  • Zoro # G9096893


product price: $76.19
/ea
Free Shipping & Returns

Key Features

For Use With
Packaged Terminal Air Conditioner
Color
White
Amps
20
NEMA Plug Configuration
6-20P
Voltage
230/208VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PXPC23020A
Zoro #
G9096893
UPC #
724587431599
Country of Origin
China

Dimensions

Width
12 in
Height
3 in
Length
14 in

Details

For Use With
Packaged Terminal Air Conditioner
Color
White
Amps
20
NEMA Plug Configuration
6-20P
Item
Power Cord
Voltage
230/208VAC
Material
Plastic, Metal
Compatible Brand
Friedrich
Compatible Manufacturer Model Number
PDE07K3SGR3, PDE07R3SGR3, PDE09K3SGR3, PDE09R3SGR3, PDE12K3SGR3, PDE12R3SGR3, PDE15K5SGR3, PDE15R5SGR3, PDH07K3SGR3, PDH07R3SGR3, PDH09K3SGR3, PDH09R3SGR3, PDH12K3SGR3, PDH12R3SGR3, PDH15K5SGR3, PVH09K3FC, PVH12K3FC, PZH07K3SC, PZH09R3SC

Description

Power Cord, For Use With Packaged Terminal Air Conditioner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.