Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTAC Power Cord, 265VAC, White

  • Mfr # PXPC26515A

  • Zoro # G9096902


product price: $54.19
/ea

Key Features

Color
White
For Use With
Packaged Terminal Air Conditioner
Amps
15
NEMA Plug Configuration
6-15P
Voltage
265VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PXPC26515A
Zoro #
G9096902
UPC #
724587431575
Country of Origin
China

Details

Color
White
For Use With
Packaged Terminal Air Conditioner
Amps
15
Item
Power Cord
NEMA Plug Configuration
6-15P
Voltage
265VAC
Material
Plastic
Includes
Power Cord, 7-15P, 15 Amp, 265V AC
Compatible Brand
Friedrich

Description

Power Cord, For Use With Packaged Terminal Air Conditioner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.