Zoro Homepage

PTAC Power Cord, 265VAC, White

  • Mfr # PXPC26520A

  • Zoro # G9096911


product price: $65.15
/ea

Key Features

Amps
20
Material
Plastic, Metal
NEMA Plug Configuration
7-20P
Voltage
265VAC
For Use With
Packaged Terminal Air Conditioner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PXPC26520A
Zoro #
G9096911
UPC #
724587431605
Country of Origin
China

Dimensions

Width
12 in
Height
3 in
Length
14 in

Details

Amps
20
Item
Power Cord
Material
Plastic, Metal
NEMA Plug Configuration
7-20P
Voltage
265VAC
For Use With
Packaged Terminal Air Conditioner
Color
White
Compatible Brand
Friedrich
Compatible Manufacturer Model Number
PDE07K3SGR3, PDE07R3SGR3, PDE09K3SGR3, PDE09R3SGR3, PDE12K3SGR3, PDE12R3SGR3, PDE15K5SGR3, PDE15R5SGR3, PDH07K3SGR3, PDH07R3SGR3, PDH09K3SGR3, PDH09R3SGR3, PDH12K3SGR3, PDH12R3SGR3, PDH15K5SGR3, PVH09K3FC, PVH12K3FC, PZH07K3SC, PZH09R3SC

Description

Power Cord, For Use With Packaged Terminal Air Conditioner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.