Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rear Grille, 28 in. L, PK10

  • Mfr # SG10PK

  • Zoro # G916555899


product price: $428.99
/pk 10, $42.90/ea
Free Shipping & Returns

Key Features

Material
Steel
For Use With
Through-the-Wall Air Conditioner
Compatible Series
WallMaster
Compatible Brand
Friedrich
Length
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG10PK
Zoro #
G916555899
UPC #
724587427424
Country of Origin
United States

Dimensions

Length
28 in
Height
6 in
Width
17 in

Details

Material
Steel
For Use With
Through-the-Wall Air Conditioner
Compatible Series
WallMaster
Compatible Brand
Friedrich
Compatible Manufacturer Model Number
WCVT10B10A, WCVT10B30A, WCVT12B10A, WCVT12B30A, WCVT16B30A, WHVT14B33A
Item
Rear Grille

Description

Rear Grille, For Use With Through-the-Wall Air Conditioner, Package Quantity 10

Restrictions

This item has been restricted from sale in the following states: QC
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.