Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T53350
Zoro #
G0457782
UPC #
-
Country of Origin
United States
Dimensions
Insulation Thickness (In.)
1/2
Suction Line Size (In.)
5/8 O.D.
Liquid Line Size (In.)
3/8 O.D.
Length (Ft.)
35
Details
Type
Copper Roll
Includes
Insulation On Both Lines
Item
Refrigerant Line Set
Description
Refrigerant Line Set, Copper Roll, Liquid Line Size 3/8 O.D. In, Suction Line Size 5/8 O.D. In, Length 35 Ft, Insulation Thickness 1/2 In, For Use With 5TF40, 5TF42, 5TF43, Includes Insulation On Both Lines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.