Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Remote Thermostat Escutcheon Kit, PK10

  • Mfr # PDXRTA

  • Zoro # G0956137


product price: $60.55
/pk 10, $6.06/ea

Key Features

Color
Cool Gray
For Use With
Packaged Terminal Air Conditioner
Height
1 in
Width
10 in
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDXRTA
Zoro #
G0956137
UPC #
724587428001
Country of Origin
China

Dimensions

Height
1 in
Width
10 in
Depth
5 in
Length
5 in

Details

Item
Remote Thermostat Escutcheon Kit
Color
Cool Gray
For Use With
Packaged Terminal Air Conditioner
Material
Plastic
Compatible Brand
Friedrich
Compatible Manufacturer Model Number
PDE07K3SGR3, PDE07R3SGR3, PDE09K3SGR3, PDE09R3SGR3, PDE12K3SGR3, PDE12R3SGR3, PDE15K5SGR3, PDE15R5SGR3, PDH07K3SGR3, PDH07R3SGR3, PDH09K3SGR3, PDH09R3SGR3, PDH12K3SGR3, PDH12R3SGR3, PDH15K5SGR3, PVH09K3FC, PVH12K3FC, PZH07K3SC, PZH09R3SC

Description

Remote Thermostat Escutcheon Kit, For Use With Packaged Terminal Air Conditioner, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.