Zoro Homepage

Return Air Grill, 29 In. W, 60 In. D

  • Mfr # VPRG4

  • Zoro # G1991810


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Width
29 in
Depth
60 in
Height
58 in
For Use With
Vertical Packaged Air Conditioner
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPRG4
Zoro #
G1991810
UPC #
724587414981
Country of Origin
United States

Dimensions

Width
29 in
Depth
60 in
Height
58 in
Length
60 in

Details

Item
Return Air Grille
For Use With
Vertical Packaged Air Conditioner
Material
Aluminum
Compatible Brand
Friedrich
Compatible Series
Vert-i-Pak
Compatible Manufacturer Model Number
VHA09K34RCQ, VHA09R34RCQ, VHA12K34RCQ, VHA18K34RCQ, VHA18K50RCQ, VHA24K50RCQ, VHA24K75RCQ, VHA24R50RCQ, VHA24R75RCQ

Description

Return Air Grille, For Use With Vertical Packaged Air Conditioner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.