Standard Grille, Anodized Silver
Mfr # PXGA
Zoro # G0923842
product price: $71.59
/eaKey Features
Width
42 in
Depth
3/8 in
Height
16 in
Color
Anodized Silver
For Use With
Packaged Terminal Air Conditioner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PXGA
Zoro #
G0923842
UPC #
724587404937
Country of Origin
China
Dimensions
Width
42 in
Depth
3/8 in
Height
16 in
Length
3/8 in
Details
Item
Grille
Color
Anodized Silver
For Use With
Packaged Terminal Air Conditioner
Material
Aluminum
Compatible Brand
Friedrich
Compatible Manufacturer Model Number
PDE07K3SGR3, PDE07R3SGR3, PDE09K3SGR3, PDE09R3SGR3, PDE12K3SGR3, PDE12R3SGR3, PDE15K5SGR3, PDE15R5SGR3, PDH07K3SGR3, PDH07R3SGR3, PDH09K3SGR3, PDH09R3SGR3, PDH12K3SGR3, PDH12R3SGR3, PDH15K5SGR3, PVH09K3FC, PVH12K3FC, PZH07K3SC, PZH09R3SC
Description
Grille, For Use With Packaged Terminal Air Conditioner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.