Zoro Homepage

Thermostat

  • Mfr # 61822502

  • Zoro # G8382972


product price: $112.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
SH24M20
Fits Brand
Friedrich
Material
Metal, Plastic
Compatible Product Type
Portable Dehumidifier
Overall Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61822502
Zoro #
G8382972
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
3 in
Overall Width
2 in
Overall Height
11 in

Details

For Use With Mfr. Model Number
SH24M20
Fits Brand
Friedrich
Item
Thermostat
Material
Metal, Plastic
Compatible Product Type
Portable Dehumidifier

Description

Thermostat, Overall Depth 3 in, Overall Height 11 in, Overall Width 2 in, Compatible Grainger Part Number 22XT16, Compatible Manufacturer Model Number SH24M20, Product Type Thermostat, Includes Not Applicable, Material Metal, Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.