
Thermostat, White, 3-7/16 in W
Mfr # EMRTA4
Zoro # G515678142
product price: $416.99
/ea
Free Shipping & Returns
Key Features
Includes
Installation Hardware
Housing Color
White
Compatible Manufacturer Model Number
PDE07K3SGR3,PDE07R3SGR3,PDE09K3SGR3,PDE09R3SGR3,PDE12K3SGR3,PDE12R3SGR3,PDE15K5SGR3,PDE15R5SGR3,PDH07K3SGR3,PDH07R3SGR3,PDH09K3SGR3,PDH09R3SGR3,PDH12K3SGR3,PDH12R3SGR3,PDH15K5SGR3,PVH09K3FC,PVH12K3FC,PZH07K3SC,PZH09R3SC,VHA09K34RCQ,VHA09R34RCQ,VHA12K34RCQ,VHA18K34RCQ,VHA18K50RCQ,VHA24K50RCQ,VHA24K75RCQ,VHA24R50RCQ,VHA24R75RCQ
Compatible System Type
Heat Pumps
Overall Depth
5 9/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMRTA4
Zoro #
G515678142
UPC #
724587448030
Country of Origin
Mexico
Dimensions
Overall Depth
5 9/16 in
Overall Height
1 in
Overall Width
3 7/16 in
Details
Item
Thermostat
Includes
Installation Hardware
Housing Color
White
Compatible Manufacturer Model Number
PDE07K3SGR3,PDE07R3SGR3,PDE09K3SGR3,PDE09R3SGR3,PDE12K3SGR3,PDE12R3SGR3,PDE15K5SGR3,PDE15R5SGR3,PDH07K3SGR3,PDH07R3SGR3,PDH09K3SGR3,PDH09R3SGR3,PDH12K3SGR3,PDH12R3SGR3,PDH15K5SGR3,PVH09K3FC,PVH12K3FC,PZH07K3SC,PZH09R3SC,VHA09K34RCQ,VHA09R34RCQ,VHA12K34RCQ,VHA18K34RCQ,VHA18K50RCQ,VHA24K50RCQ,VHA24K75RCQ,VHA24R50RCQ,VHA24R75RCQ
Compatible System Type
Heat Pumps
Compatible Series
Friedrich Vert-I-Pak and PTAC
Description
Thermostat, 5 9/16 in Overall Depth, 1 in Overall Height, 3 7/16 in Overall Width, Compatible Grainger Part Number 804TM5, 804TM6, 804TM7, 804TM8, 822CT9, 822CU0, 825DW8, 825DW9, 825DX0, 825DX1, 825DX2, 825DX3, 825DX4, 825DX5, 830WD6, 830WD7, 852TE3, 852TE4, 852TE5, 852TE6, 852TE7, 852TE8, 852TE9, 852TF0, 852TF1, 852TF2, 852TF3, 860DX4, 860DX9, 860DY0
Restrictions
This item has been restricted from sale in the following states:
QC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.