Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostat, White, 3-7/16 in W

  • Mfr # EMWRTA4

  • Zoro # G115678108


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Hardware
Compatible System Type
Heat Pumps
Overall Width
3 7/16 in
Overall Height
1 in
Overall Depth
5 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMWRTA4
Zoro #
G115678108
UPC #
724587448092
Country of Origin
Mexico

Dimensions

Overall Width
3 7/16 in
Overall Height
1 in
Overall Depth
5 9/16 in

Details

Item
Thermostat
Includes
Installation Hardware
Compatible System Type
Heat Pumps
Housing Color
White
Compatible Series
Friedrich Vert-I-Pak and PTAC
Compatible Manufacturer Model Number
PDE07K3SGR3, PDE07R3SGR3, PDE09K3SGR3, PDE09R3SGR3, PDE12K3SGR3, PDE12R3SGR3, PDE15K5SGR3, PDE15R5SGR3, PDH07K3SGR3, PDH07R3SGR3, PDH09K3SGR3, PDH09R3SGR3, PDH12K3SGR3, PDH12R3SGR3, PDH15K5SGR3, PVH09K3FC, PVH12K3FC, PZH07K3SC, PZH09R3SC, VHA09K34RCQ, VHA09R34RCQ, VHA12K34RCQ, VHA18K34RCQ, VHA18K50RCQ, VHA24K50RCQ, VHA24K75RCQ, VHA24R50RCQ, VHA24R75RCQ

Description

Thermostat, 5 9/16 in Overall Depth, 1 in Overall Height, 3 7/16 in Overall Width, Compatible Grainger Part Number 804TM5, 804TM6, 804TM7, 804TM8, 822CT9, 822CU0, 825DW8, 825DW9, 825DX0, 825DX1, 825DX2, 825DX3, 825DX4, 825DX5, 830WD6, 830WD7, 852TE3, 852TE4, 852TE5, 852TE6, 852TE7, 852TE8, 852TE9, 852TF0, 852TF1, 852TF2, 852TF3, 860DX4, 860DX9, 860DY0

Restrictions

This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.