Zoro Homepage

Through-the-Wall Air Cond, 10000 BtuH

  • Mfr # UET10B33A

  • Zoro # G511377780


product price: $968.99
/ea
Free Shipping & Returns

Key Features

Voltage
230V AC
Width
24 3/16 in
Height
14 1/2 in
Depth
20 1/4 in
Smart Connectivity
Wi-Fi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UET10B33A
Zoro #
G511377780
UPC #
724587445787
Country of Origin
China

Dimensions

Width
24 3/16 in
Height
14 1/2 in
Depth
20 1/4 in
Max. Wall Thickness
16 1/4 in
Fits Wall Sleeve - H x W x D
14 1/2 in x 24 7/32 in x 20 9/32 in
Sleeve Height
14 1/2 in
Sleeve Width (In.)
24 1/4 in
Sleeve Length
20 5/16 in

Description

Through-the-Wall Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 400 to 450 sq ft, Cooling/Heating, Cooling Capacity Not Applicable, Electric Heat, Heating Capacity - Electric 10,600 BtuH, 9.7 EER, 9.6 CEER Rating, Voltage 230V AC, NEMA Plug Configuration - HVAC 6-20P, Smart Connectivity Wi-Fi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.