Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Through-the-Wall Air Cond, 10000 BtuH

  • Mfr # WCVT10B10A

  • Zoro # G815772304


product price: $1,360.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Green Certification or Other Recognition
ENERGY STAR(R) Certified
Height
17 1/4 in
Control Type
Electronic
Refrigerant Type
R-32
EER
9.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCVT10B10A
Zoro #
G815772304
UPC #
724587447767
Country of Origin
Mexico

Dimensions

Height
17 1/4 in
Max. Wall Thickness
15 5/16 in
Width
23 1/4 in
Power Cord Length
6 ft
Depth
27 1/2 in
Sleeve Width (In.)
27 in
Sleeve Height
16 3/4 in
Sleeve Length
25 15/16 in

Details

Item
Through-the-Wall Air Conditioner
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Control Type
Electronic
Refrigerant Type
R-32
EER
9.8
Standards
Energy Star(R) Certified
Amps
11.6 A
Watts
585 W
Includes
Remote Control
Compressor Type
Rotary
Chassis Type
Slide Out
CEER Rating
13.0
Voltage
115V AC
NEMA Plug Configuration - HVAC
5-15P
Airflow
275 cfm
For Application
FriedrichLink
Cooling Capacity
5,000 BtuH
Operation Mode - HVAC
Cooling Only
Duty Rating
Commercial Grade
Cooling Capacity - Maximum
10,000 BtuH
Number of Speeds
Variable
Power Source
Plug-In
Smart Connectivity
Wi-Fi
Control Location
Handheld Remote
Programming Capability
Weekly Schedules
Coverage Area - Minimum
100 sq ft
Coverage Area - Maximum
350 sq ft
Compressor Technology
Variable Output (Inverter)
Mounting Sleeve Included
Sleeve Not Included

Description

Through-the-Wall Air Conditioner, Duty Rating Commercial Grade, Cooling Only, Cooling Capacity 5,000 BtuH, Not Applicable, Heating Capacity - Electric Not Applicable, 9.8 EER, 13.0 CEER Rating, 11.6 A Amps, 585 W Watts, Voltage 115V AC, NEMA Plug Configuration - HVAC 5-15P, Power Cord Length 6 ft, Control Type Electronic, Programming Capability Weekly Schedules, Smart Connectivity Wi-Fi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.