Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Through-the-Wall Air Cond, 10000 BtuH

  • Mfr # WCVT10B30A

  • Zoro # G615772214


product price: $1,294.99
/ea
Free Shipping & Returns

Key Features

Watts
585 W
Depth
27 1/2 in
Includes
Remote Control
Width
23 1/4 in
Compressor Type
Rotary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCVT10B30A
Zoro #
G615772214
UPC #
724587447774
Country of Origin
Mexico

Dimensions

Depth
27 1/2 in
Width
23 1/4 in
Height
17 1/4 in
Power Cord Length
6 ft
Max. Wall Thickness
15 5/16 in
Sleeve Length
25 15/16 in
Sleeve Width (In.)
27 in
Sleeve Height
16 3/4 in

Details

Watts
585 W
Includes
Remote Control
Compressor Type
Rotary
Amps
5.4 A
Chassis Type
Slide Out
Refrigerant Type
R-32
CEER Rating
13.0
Standards
Energy Star(R) Certified
Control Type
Electronic
Item
Through-the-Wall Air Conditioner
EER
10.4
Voltage
230V AC
Green Certification or Other Recognition
ENERGY STAR(R) Certified
NEMA Plug Configuration - HVAC
6-15P
Number of Speeds
Variable
Compressor Technology
Variable Output (Inverter)
Coverage Area - Minimum
100 sq ft
Operation Mode - HVAC
Cooling Only
Airflow
275 cfm
Smart Connectivity
Wi-Fi
Cooling Capacity
5,000 BtuH
Programming Capability
Weekly Schedules
Coverage Area - Maximum
350 sq ft
Cooling Capacity - Maximum
10,000 BtuH
Control Location
Handheld Remote
Power Source
Plug-In
For Application
FriedrichLink
Duty Rating
Commercial Grade
Mounting Sleeve Included
Sleeve Not Included

Description

Through-the-Wall Air Conditioner, Duty Rating Commercial Grade, Cooling Only, Cooling Capacity 5,000 BtuH, Not Applicable, Heating Capacity - Electric Not Applicable, 10.4 EER, 13.0 CEER Rating, 5.4 A Amps, 585 W Watts, Voltage 230V AC, NEMA Plug Configuration - HVAC 6-15P, Power Cord Length 6 ft, Control Type Electronic, Programming Capability Weekly Schedules, Smart Connectivity Wi-Fi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.