Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Through-the-Wall Air Cond, 12000 BtuH

  • Mfr # CEW12B33B

  • Zoro # G111377777


product price: $859.00
/ea
Additional $310.00 delivery surcharge applies per item.
See details

Key Features

Voltage
230V AC
Width
19 3/4 in
Height
15 1/8 in
Includes
Installation Hardware, Side Curtains
Watts
1060 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEW12B33B
Zoro #
G111377777
UPC #
724587445718
Country of Origin
China

Dimensions

Width
19 3/4 in
Height
15 1/8 in
Depth
24 1/8 in
Power Cord Length
6 ft
Max. Wall Thickness
8 29/32 in
Fits Wall Sleeve - H x W x D
15 1/8 in x 19 3/4 in x 24 1/8 in
Sleeve Width (In.)
19 3/4 in
Sleeve Length
24 in
Sleeve Height
15 1/8 in

Details

Item
Through-the-Wall Air Conditioner
Voltage
230V AC
Includes
Installation Hardware, Side Curtains
Watts
1060 W
Amps
4.8 A
Heating Method
Electric Heat
CEER Rating
10.9
EER
11.0
Compressor Type
Rotary
Dehumidification Rate
3.4 lb/hr
Air Flow Direction
Eight-Way
Chassis Type
Slide Out
Control Type
Electronic
Refrigerant Type
R-410A
Smart Connectivity
Wi-Fi
Remote Control Functions
Temperature
NEMA Plug Configuration - HVAC
6-20P
Heating Capacity - Electric
10,600 BtuH
Programming Capability
24 hr On/Off Timer
Operation Mode - HVAC
Cooling/Heating
Duty Rating
Residential Grade
Seacoast Corrosion Protection
Front and Rear Coil
Number of Speeds
3
Power Source
Plug-In
Mounting Sleeve Included
Sleeve Included
Coverage Area - Maximum
550 sq ft
Includes Air Filter
Air Filter Included
Coverage Area - Minimum
450 sq ft
Cooling Capacity - Maximum
12,000 BtuH

Description

Through-the-Wall Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 450 to 550 sq ft, Cooling/Heating, Cooling Capacity Not Applicable, Electric Heat, Heating Capacity - Electric 10,600 BtuH, 11.0 EER, 10.9 CEER Rating, 4.8 A Amps, 1060 W Watts, Voltage 230V AC, NEMA Plug Configuration - HVAC 6-20P, Power Cord Length 6 ft, Control Type Electronic, Dehumidification Rate 3.4 lb/hr, Programming Capability 24 hr On/Off Timer, Remote Control Functions Temperature

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.