Zoro Homepage
This item is Discontinued.
Friedrich Through-the-Wall Air Cond, 12000 BtuH UET12A33A

Through-the-Wall Air Cond, 12000 BtuH (Discontinued)

  • Mfr # UET12A33A
  • Zoro # G910090471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UET12A33A
Zoro #
G910090471
UPC #
-
Country of Origin
China

Dimensions

Width
24 3/16 in
Height
14 1/2 in
Depth
20 5/16 in
Power Cord Length
6 ft
Fits Wall Sleeve - H x W x D
15 1/2 in x 25 7/8 in x 16 3/4 in
Max. Wall Thickness
16 1/4 in
Sleeve Height
15 1/2 in
Sleeve Length
16 3/4 in
Sleeve Width (In.)
25 7/8 in

Description

Through-the-Wall Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 450 to 550 sq ft, Cooling/Heating, Cooling Capacity Not Applicable, Electric Heat, 9.7 EER, 9.6 CEER Rating, 5.9 A Amps, 1230 W Watts, Voltage 230V AC, 60 Hz Hz, NEMA Plug Configuration - HVAC 6-20P, Power Cord Length 6 ft, Control Type Electronic, Dehumidification Rate 1.7 lb/hr, Programming Capability Not Programmable, Remote Control Functions On/Off, Temperature, Smart Connectivity Wi-Fi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.