Zoro Homepage

Through-the-Wall Air Cond, 12000 BtuH

  • Mfr # WCVT12B10A

  • Zoro # G515772161


product price: $1,468.99
/ea
Free Shipping & Returns

Key Features

Includes
Remote Control
Chassis Type
Slide Out
CEER Rating
13.2
Height
17 1/4 in
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCVT12B10A
Zoro #
G515772161
UPC #
724587447781
Country of Origin
Mexico

Dimensions

Height
17 1/4 in
Power Cord Length
6 ft
Depth
27 1/2 in
Width
23 1/4 in
Max. Wall Thickness
15 5/16 in
Sleeve Width (In.)
27 in
Sleeve Length
25 15/16 in
Sleeve Height
16 3/4 in

Description

Through-the-Wall Air Conditioner, Duty Rating Commercial Grade, Cooling Only, Cooling Capacity 6,000 BtuH, Not Applicable, Heating Capacity - Electric Not Applicable, 11.1 EER, 13.2 CEER Rating, 11.6 A Amps, 621 W Watts, Voltage 115V AC, NEMA Plug Configuration - HVAC 5-15P, Power Cord Length 6 ft, Control Type Electronic, Programming Capability Weekly Schedules, Smart Connectivity Wi-Fi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.