Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Through-the-Wall Air Cond, 12000 BtuH

  • Mfr # WCVT12B30A

  • Zoro # G615772207


product price: $1,424.99
/ea
Free Shipping & Returns

Key Features

Width
23 1/4 in
Standards
Energy Star(R) Certified
Height
17 1/4 in
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Max. Wall Thickness
15 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCVT12B30A
Zoro #
G615772207
UPC #
724587447798
Country of Origin
Mexico

Dimensions

Width
23 1/4 in
Height
17 1/4 in
Max. Wall Thickness
15 5/16 in
Depth
27 1/2 in
Power Cord Length
6 ft
Sleeve Width (In.)
27 in
Sleeve Height
16 3/4 in
Sleeve Length
25 15/16 in

Details

Item
Through-the-Wall Air Conditioner
Standards
Energy Star(R) Certified
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Includes
Remote Control
Watts
585 W
Refrigerant Type
R-32
CEER Rating
13.2
Amps
6.5 A
EER
11.7
Control Type
Electronic
Chassis Type
Slide Out
Compressor Type
Rotary
Voltage
230V AC
Number of Speeds
Variable
Smart Connectivity
Wi-Fi
Control Location
Handheld Remote
For Application
FriedrichLink
Programming Capability
Weekly Schedules
Coverage Area - Maximum
550 sq ft
Coverage Area - Minimum
300 sq ft
Cooling Capacity - Maximum
12,000 BtuH
Cooling Capacity
6,000 BtuH
Duty Rating
Commercial Grade
Compressor Technology
Variable Output (Inverter)
NEMA Plug Configuration - HVAC
6-15P
Airflow
300 cfm
Power Source
Plug-In
Mounting Sleeve Included
Sleeve Not Included
Operation Mode - HVAC
Cooling Only

Description

Through-the-Wall Air Conditioner, Duty Rating Commercial Grade, Cooling Only, Cooling Capacity 6,000 BtuH, Not Applicable, Heating Capacity - Electric Not Applicable, 11.7 EER, 13.2 CEER Rating, 6.5 A Amps, 585 W Watts, Voltage 230V AC, NEMA Plug Configuration - HVAC 6-15P, Power Cord Length 6 ft, Control Type Electronic, Programming Capability Weekly Schedules, Smart Connectivity Wi-Fi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.