Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Through-the-Wall Air Cond, 13500 BtuH

  • Mfr # WHVT14B33A

  • Zoro # G515772239


product price: $1,783.99
/ea
Free Shipping & Returns

Key Features

Includes
Remote Control
Max. Wall Thickness
15 5/16 in
CEER Rating
12.0
Voltage
230V AC
Height
17 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHVT14B33A
Zoro #
G515772239
UPC #
724587447811
Country of Origin
Mexico

Dimensions

Max. Wall Thickness
15 5/16 in
Height
17 1/4 in
Width
23 1/4 in
Power Cord Length
6 ft
Depth
27 1/2 in
Sleeve Height
16 3/4 in
Sleeve Length
25 15/16 in
Sleeve Width (In.)
27 in

Details

Includes
Remote Control
Item
Through-the-Wall Air Conditioner
CEER Rating
12.0
Voltage
230V AC
Amps
5 A, 8.7 A
Watts
1,207 W
Control Type
Electronic
Compressor Type
Rotary
Refrigerant Type
R-32
Heating Method
Heat Pump/Electric Heat
EER
9.0
Chassis Type
Slide Out
Operation Mode - HVAC
Cooling/Heating
Heating Capacity - Electric
10,700 BtuH
Mounting Sleeve Included
Sleeve Not Included
Control Location
Handheld Remote
Coverage Area - Maximum
600 sq ft
Compressor Technology
Variable Output (Inverter)
Number of Speeds
Variable
Power Source
Plug-In
For Application
FriedrichLink
Smart Connectivity
Wi-Fi
Cooling Capacity
7,000 BtuH
Airflow
350 cfm
Coverage Area - Minimum
500 sq ft
Cooling Capacity - Maximum
13,500 BtuH
NEMA Plug Configuration - HVAC
6-20P
Duty Rating
Commercial Grade
Programming Capability
Weekly Schedules

Description

Through-the-Wall Air Conditioner, Duty Rating Commercial Grade, Cooling/Heating, Cooling Capacity 7,000 BtuH, Heat Pump/Electric Heat, Heating Capacity - Electric 10,700 BtuH, 9.0 EER, 12.0 CEER Rating, 5 A, 8.7 A Amps, 1,207 W Watts, Voltage 230V AC, NEMA Plug Configuration - HVAC 6-20P, Power Cord Length 6 ft, Control Type Electronic, Programming Capability Weekly Schedules, Smart Connectivity Wi-Fi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.