Zoro Homepage

Through-the-Wall Air Cond, 16000 BtuH

  • Mfr # WCVT16B30A

  • Zoro # G315772248


product price: $1,571.99
/ea
Free Shipping & Returns

Key Features

Power Cord Length
6 ft
Voltage
230V AC
Watts
964 W
Max. Wall Thickness
15 5/16 in
Compressor Type
Rotary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCVT16B30A
Zoro #
G315772248
UPC #
724587447804
Country of Origin
Mexico

Dimensions

Power Cord Length
6 ft
Max. Wall Thickness
15 5/16 in
Depth
27 1/2 in
Height
17 1/4 in
Width
23 1/4 in
Sleeve Height
16 3/4 in
Sleeve Length
25 15/16 in
Sleeve Width (In.)
27 in

Description

Through-the-Wall Air Conditioner, Duty Rating Commercial Grade, Cooling Only, Cooling Capacity 8,000 BtuH, Not Applicable, 9.4 EER, 12.6 CEER Rating, 10.4 A Amps, 964 W Watts, Voltage 230V AC, NEMA Plug Configuration - HVAC 6-15P, Power Cord Length 6 ft, Control Type Electronic, Programming Capability Weekly Schedules, Smart Connectivity Wi-Fi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.