Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Through-the-Wall Air Cond, 24000 BtuH

  • Mfr # CEW24B33B

  • Zoro # G011377778


product price: $1,348.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Voltage
230V AC
Width
26 1/2 in
Height
18 5/8 in
Includes
Installation Hardware, Side Curtains
Watts
2340 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEW24B33B
Zoro #
G011377778
UPC #
724587445732
Country of Origin
China

Dimensions

Width
26 1/2 in
Height
18 5/8 in
Depth
27 in
Power Cord Length
6 ft
Max. Wall Thickness
27 1/4 in
Fits Wall Sleeve - H x W x D
18 5/8 in x 26 1/2 in x 27 in
Sleeve Length
26 7/8 in
Sleeve Width (In.)
26 3/8 in
Sleeve Height
18 5/8 in

Details

Item
Through-the-Wall Air Conditioner
Voltage
230V AC
Includes
Installation Hardware, Side Curtains
Watts
2340 W
EER
10.1
Dehumidification Rate
6.8 lb/hr
Air Flow Direction
Eight-Way
CEER Rating
9.4
Amps
10.6 A
Heating Method
Electric Heat
Refrigerant Type
R-32
Chassis Type
Slide Out
Control Type
Electronic
Compressor Type
Rotary
Remote Control Functions
Temperature
NEMA Plug Configuration - HVAC
6-20P
Duty Rating
Residential Grade
Heating Capacity - Electric
10,600 BtuH
Smart Connectivity
Wi-Fi
Programming Capability
24 hr On/Off Timer
Number of Speeds
3
Seacoast Corrosion Protection
Front and Rear Coil
Operation Mode - HVAC
Cooling/Heating
Coverage Area - Minimum
1,400 sq ft
Mounting Sleeve Included
Sleeve Included
Cooling Capacity - Maximum
24,000 BtuH
Coverage Area - Maximum
1,500 sq ft
Includes Air Filter
Air Filter Included
Power Source
Plug-In

Description

Through-the-Wall Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 1400 to 1500 sq ft, Cooling/Heating, Cooling Capacity Not Applicable, Electric Heat, Heating Capacity - Electric 10,600 BtuH, 10.1 EER, 9.4 CEER Rating, 10.6 A Amps, 2340 W Watts, Voltage 230V AC, NEMA Plug Configuration - HVAC 6-20P, Power Cord Length 6 ft, Control Type Electronic, Dehumidification Rate 6.8 lb/hr, Programming Capability 24 hr On/Off Timer, Remote Control Functions Temperature

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.