Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Through-the-Wall Air Cond, 8000 BtuH

  • Mfr # UET08B11A

  • Zoro # G911377779


product price: $889.00
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Width
24 3/16 in
Height
14 1/2 in
Depth
20 1/4 in
Heating Method
Electric Heat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UET08B11A
Zoro #
G911377779
UPC #
724587445770
Country of Origin
China

Dimensions

Width
24 3/16 in
Height
14 1/2 in
Depth
20 1/4 in
Max. Wall Thickness
16 1/4 in
Fits Wall Sleeve - H x W x D
14 1/2 in x 24 7/32 in x 20 9/32 in
Sleeve Length
20 5/16 in
Sleeve Height
14 1/2 in
Sleeve Width (In.)
24 1/4 in

Details

Item
Through-the-Wall Air Conditioner
Voltage
115V AC
Heating Method
Electric Heat
EER
9.7
Chassis Type
Slide Out
Air Flow Direction
Eight-Way
Heating Capacity - Electric
4,200 BtuH
Duty Rating
Residential Grade
Smart Connectivity
Wi-Fi
NEMA Plug Configuration - HVAC
5-15P
CEER Rating
9.6
Number of Speeds
3
Standards
Energy Star
Operation Mode - HVAC
Cooling/Heating
Mounting Sleeve Included
Sleeve Not Included
Compressor Type
Rotary
Refrigerant Type
R-32
Coverage Area - Maximum
350 sq ft
Cooling Capacity - Maximum
8,000 BtuH
Power Source
Plug-In
Coverage Area - Minimum
300 sq ft

Description

Through-the-Wall Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 300 to 350 sq ft, Cooling/Heating, Cooling Capacity Not Applicable, Electric Heat, Heating Capacity - Electric 4,200 BtuH, 9.7 EER, 9.6 CEER Rating, Voltage 115V AC, NEMA Plug Configuration - HVAC 5-15P, Smart Connectivity Wi-Fi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.