Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Through-the-Wall Air Conditioner, 115V AC, 24 4/19 in W.

  • Mfr # UCT12B10A

  • Zoro # G008851069


product price: $949.00
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Voltage
115V AC
Width
24 3/16 in
Height
14 1/2 in
Watts
1,130 W
Depth
20 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCT12B10A
Zoro #
G008851069
UPC #
724587442373
Country of Origin
China

Dimensions

Width
24 3/16 in
Height
14 1/2 in
Depth
20 1/4 in
Max. Wall Thickness
16 1/4 in
Fits Wall Sleeve - H x W x D
15 1/2 in x 25 7/8 in x 16 3/4 in
Power Cord Length
6 ft
Sleeve Height
15 1/2 in
Sleeve Length
16 3/4 in
Sleeve Width (In.)
25 7/8 in

Details

Item
Through-the-Wall Air Conditioner
Voltage
115V AC
Watts
1,130 W
Standards
cULus Listed
NEMA Plug Configuration - HVAC
5-15P
For Use With
USC
CEER Rating
10.0
Seacoast Corrosion Protection
Front and Rear Coil
Air Flow Direction
Eight-Way
Duty Rating
Residential Grade
Number of Speeds
3
Operation Mode - HVAC
Cooling Only
Chassis Type
Slide Out
Compressor Type
Rotary
Smart Connectivity
Wi-Fi
EER
10.6
Programming Capability
24 hr On/Off Timer
Amps
10.1 A
Refrigerant Type
R-32
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Series
UNI-FIT
Power Source
Plug-In
Cooling Capacity - Maximum
12,000 BtuH
Coverage Area - Minimum
400 sq ft
Coverage Area - Maximum
450 sq ft
Mounting Sleeve Included
Sleeve Not Included

Description

Through-the-Wall Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 400 to 450 sq ft, Cooling Only, Cooling Capacity Not Applicable, Not Applicable, Heating Capacity - Electric Not Applicable, 10.6 EER, 10.0 CEER Rating, 10.1 A Amps, 1,130 W Watts, Voltage 115V AC, NEMA Plug Configuration - HVAC 5-15P, Power Cord Length 6 ft, Programming Capability 24 hr On/Off Timer, Smart Connectivity Wi-Fi, Seacoast Corrosion Protection Front and Rear Coil

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.