Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Through-the-Wall Air Conditioner, Gray

  • Mfr # HCM20A30A

  • Zoro # G116546444


product price: $4,849.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Smart Connectivity
No Connectivity
Depth
27 3/8 in
Includes
Chassis, Filter
Compressor Technology
Fixed Output (Standard)
Chassis Type
Slide Out
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCM20A30A
Zoro #
G116546444
UPC #
662021817113
Country of Origin
Mexico

Dimensions

Depth
27 3/8 in
Width
25 15/16 in
Height
17 15/16 in
Max. Wall Thickness
6 in

Details

Smart Connectivity
No Connectivity
Includes
Chassis, Filter
Compressor Technology
Fixed Output (Standard)
Chassis Type
Slide Out
Control Type
Mechanical
Programming Capability
Not Programmable
Hazardous Location Rating
Group A, Group B, Group C, Group D
Coverage Area - Maximum
1,200 sq ft
Coverage Area - Minimum
1,000 sq ft
Duty Rating
Commercial Grade
Seacoast Corrosion Protection
Front and Rear Coil
Refrigerant Type
R-32
Cooling Capacity - Maximum
20,000 BtuH
Hazardous Location Division
Division II
Hazardous Location Class
Class I
Voltage
230V AC
Remote Control Functions
No Remote Control
Operation Mode - HVAC
Cooling Only
Item
Through-the-Wall Air Conditioner
Power Source
Hardwired
Cooling Capacity
20,000 BtuH
Color
Gray

Description

Through-the-Wall Air Conditioner, Duty Rating Commercial Grade, Cooling Only, Cooling Capacity 20,000 BtuH, Not Applicable, Heating Capacity - Electric Not Applicable, Not Applicable CEER Rating, Voltage 208/230V AC, NEMA Plug Configuration - HVAC Not Applicable, Power Cord Length Not Applicable, Control Type Mechanical, Programming Capability Not Programmable, Remote Control Functions No Remote Control, Smart Connectivity No Connectivity, Seacoast Corrosion Protection Front and Rear Coil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.