Transition Kit, 15 in H, 20 in W, Metal
Mfr # VPTRL
Zoro # G312648430
product price: $86.29
/ea
Free Shipping & Returns
Key Features
Width
20 in
For Use With
Vertical Packaged Air Conditioner
Height
15 in
Material
Metal
Compatible Brand
Friedrich
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VPTRL
Zoro #
G312648430
UPC #
724587447507
Country of Origin
United States
Dimensions
Width
20 in
Height
15 in
Length
15 in
Details
For Use With
Vertical Packaged Air Conditioner
Item
Transition Kit
Material
Metal
Compatible Brand
Friedrich
Compatible Series
Vert-i-Pak
Compatible Manufacturer Model Number
VHA09K34RCQ, VHA09R34RCQ, VHA12K34RCQ, VHA18K34RCQ, VHA18K50RCQ, VHA24K50RCQ, VHA24K75RCQ, VHA24R50RCQ, VHA24R75RCQ
Description
Transition Kit, For Use With Vertical Packaged Air Conditioner
Restrictions
This item has been restricted from sale in the following states:
QC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.