Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vert Pack AC, 11000 BtuH, 32 in H

  • Mfr # VHA12K34RCQ

  • Zoro # G415852079


product price: $2,648.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Cooling Capacity
8,800 BtuH
Phase
Single
Heating Capacity - Electric
11,600 BtuH
Heating Method
Heat Pump/Electric Heat
EER
10.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHA12K34RCQ
Zoro #
G415852079
UPC #
724587448443
Country of Origin
Mexico

Dimensions

Sleeve Height
30 7/8 in
Height
32 in
Air Filter Height
20 in
Sleeve Width (In.)
24 5/8 in
Manufacturers Warranty Length
1 yr Parts/Labor, 5 yr Limited
Depth
23 in
Width
23 in
Air Filter Width
25 in

Details

Cooling Capacity
8,800 BtuH
Phase
Single
Heating Capacity - Electric
11,600 BtuH
Heating Method
Heat Pump/Electric Heat
EER
10.6
Operation Mode - HVAC
Cooling/Heating
Item
Vertical Packaged Air Conditioner
Seacoast Corrosion Protection
Front and Rear Coil
Voltage
208/230V AC
Hz
60 Hz
Reverse Cycle Heat COP
3.3
Refrigerant Type
R-32
Heating Capacity
10,400 BtuH
Coverage Area - Minimum
450 sq ft
Power Source
Hardwired
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
11.9
Includes Filtration
Air Filtering
Watts
1,057 W
Cooling Capacity - Maximum
11,000 BtuH
Coverage Area - Maximum
550 sq ft
Heat Pump Heating Capacity - Minimum
6,000 BtuH
Control Type
Electronic
Amps
4.5/4.9 A
Airflow
420 cfm
Filter Performance Rating
MERV 13
Standards
A2L Refrigerant
Refrigerant Precharge
28.7 oz
Control Location
Wall Thermostat
Compressor Type
Rotary
Exhaust Air Flow
420 cfm
For Use With
VPAWP1-14, VPAWP1-8
Heating Watts
940 W
Compressor Technology
Variable Output (Inverter)
Electric Heating Capacity - Minimum
9,500 BtuH
Weight
147 lb

Description

Vertical Packaged Air Conditioner, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 8,800 BtuH, Heating Method Heat Pump/Electric Heat, Heating Capacity - Electric 11,600 BtuH, Heating Watts 940 W, 10.6 EER, Reverse Cycle Heat COP 3.3, 4.5/4.9 A Amps, 208/230V AC Voltage, Single Phase, 60 Hz Hz, Seacoast Corrosion Protection Front and Rear Coil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.