Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vert Pack AC, 11000 BtuH, 32 in H

  • Mfr # VHA12R34RCQ

  • Zoro # G115852133


product price: $2,798.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Heating Capacity - Electric
11,600 BtuH
Cooling Capacity
8,800 BtuH
Phase
Single
Operation Mode - HVAC
Cooling/Heating
Heating Method
Heat Pump/Electric Heat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHA12R34RCQ
Zoro #
G115852133
UPC #
724587448474
Country of Origin
Mexico

Dimensions

Sleeve Height
30 7/8 in
Height
32 in
Air Filter Height
20 in
Width
23 in
Depth
23 in
Air Filter Width
25 in
Sleeve Width (In.)
24 5/8 in
Manufacturers Warranty Length
1 yr Parts/Labor, 5 yr Limited

Details

Heating Capacity - Electric
11,600 BtuH
Cooling Capacity
8,800 BtuH
Phase
Single
Operation Mode - HVAC
Cooling/Heating
Heating Method
Heat Pump/Electric Heat
Hz
60 Hz
Voltage
265V AC
Item
Vertical Packaged Air Conditioner
Reverse Cycle Heat COP
3.3
Seacoast Corrosion Protection
Front and Rear Coil
Refrigerant Type
R-32
EER
10.6
Airflow
420 cfm
Compressor Technology
Variable Output (Inverter)
Exhaust Air Flow
420 cfm
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
11.9
Refrigerant Precharge
28.7 oz
Power Source
Hardwired
Compressor Type
Rotary
Control Type
Electronic
Coverage Area - Maximum
550 sq ft
Heat Pump Heating Capacity - Minimum
6,000 BtuH
Coverage Area - Minimum
450 sq ft
Control Location
Wall Thermostat
Includes Filtration
Air Filtering
Amps
3.7/4.0 A
Cooling Capacity - Maximum
11,000 BtuH
For Use With
VPAWP1-14, VPAWP1-8
Watts
1,057 W
Standards
A2L Refrigerant
Filter Performance Rating
MERV 13
Heating Capacity
10,400 BtuH
Weight
149 lb
Heating Watts
940 W

Description

Vertical Packaged Air Conditioner, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 8,800 BtuH, Heating Method Heat Pump/Electric Heat, Heating Capacity - Electric 11,600 BtuH, Heating Watts 940 W, 10.6 EER, Reverse Cycle Heat COP 3.3, 3.7/4.0 A Amps, 265V AC Voltage, Single Phase, 60 Hz Hz, Seacoast Corrosion Protection Front and Rear Coil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.