Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vert Pack AC, 21600 BtuH, 52 in H

  • Mfr # VHA24R50RCQ

  • Zoro # G115852126


product price: $3,788.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Voltage
265V AC
Cooling Capacity
14,700 BtuH
Phase
Single
Operation Mode - HVAC
Cooling/Heating
Reverse Cycle Heat COP
3.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHA24R50RCQ
Zoro #
G115852126
UPC #
724587448641
Country of Origin
Mexico

Dimensions

Air Filter Width
25 in
Height
52 in
Width
23 in
Sleeve Width (In.)
24 5/8 in
Depth
23 in
Sleeve Height
30 7/8 in
Manufacturers Warranty Length
1 yr Parts/Labor, 5 yr Limited
Air Filter Height
20 in

Details

Voltage
265V AC
Cooling Capacity
14,700 BtuH
Phase
Single
Operation Mode - HVAC
Cooling/Heating
Reverse Cycle Heat COP
3.3
Item
Vertical Packaged Air Conditioner
Heating Capacity - Electric
11,600 BtuH
Hz
60 Hz
Seacoast Corrosion Protection
Front and Rear Coil
Refrigerant Type
R-32
EER
10.6
Heating Method
Heat Pump/Electric Heat
Power Source
Hardwired
For Use With
VPAWP1-14, VPAWP1-8
Filter Performance Rating
MERV 13
Heating Capacity
18,500 BtuH
Cooling Capacity - Maximum
21,600 BtuH
Control Type
Electronic
Airflow
580 cfm
Compressor Type
Rotary
Standards
A2L Refrigerant
Amps
9.2/10.5 A
Heat Pump Heating Capacity - Minimum
12,400 BtuH
Coverage Area - Minimum
1,400 sq ft
Refrigerant Precharge
44 oz
Weight
227 lb
Control Location
Wall Thermostat
Heating Watts
1,732 W
Watts
2,132 W
Includes Filtration
Air Filtering
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
11.9
Compressor Technology
Variable Output (Inverter)
Exhaust Air Flow
580 cfm
Coverage Area - Maximum
1,500 sq ft

Description

Vertical Packaged Air Conditioner, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 14,700 BtuH, Heating Method Heat Pump/Electric Heat, Heating Capacity - Electric 11,600 BtuH, Heating Watts 1,732 W, 10.6 EER, Reverse Cycle Heat COP 3.3, 9.2/10.5 A Amps, 265V AC Voltage, Single Phase, 60 Hz Hz, Seacoast Corrosion Protection Front and Rear Coil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.