Zoro Homepage

Vert Pack AC, 21600 BtuH, 52 in H

  • Mfr # VHA24R75RCQ

  • Zoro # G315852148


product price: $3,861.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Operation Mode - HVAC
Cooling/Heating
Hz
60 Hz
Reverse Cycle Heat COP
3.3
Phase
Single
Refrigerant Type
R-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHA24R75RCQ
Zoro #
G315852148
UPC #
724587448658
Country of Origin
Mexico

Dimensions

Air Filter Width
25 in
Manufacturers Warranty Length
1 yr Parts/Labor, 5 yr Limited
Height
52 in
Depth
23 in
Sleeve Height
30 7/8 in
Sleeve Width (In.)
24 5/8 in
Air Filter Height
20 in
Width
23 in

Description

Vertical Packaged Air Conditioner, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 14,700 BtuH, Heating Method Heat Pump/Electric Heat, Heating Capacity - Electric 17,000 BtuH, Heating Watts 1,732 W, 10.6 EER, Reverse Cycle Heat COP 3.3, 9.2/10.5 A Amps, 265V AC Voltage, Single Phase, 60 Hz Hz, Seacoast Corrosion Protection Front and Rear Coil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.