Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vert Pack AC, 21800 BtuH, 52 in H

  • Mfr # VHA24K75RCQ

  • Zoro # G015852073


product price: $3,484.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Heating Capacity - Electric
17,000 BtuH
Phase
Single
Reverse Cycle Heat COP
3.3
EER
10.6
Hz
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHA24K75RCQ
Zoro #
G015852073
UPC #
724587448603
Country of Origin
Mexico

Dimensions

Air Filter Width
25 in
Manufacturers Warranty Length
1 yr Parts/Labor, 5 yr Limited
Air Filter Height
20 in
Depth
23 in
Sleeve Width (In.)
24 5/8 in
Sleeve Height
30 7/8 in
Width
23 in
Height
52 in

Details

Heating Capacity - Electric
17,000 BtuH
Phase
Single
Reverse Cycle Heat COP
3.3
EER
10.6
Hz
60 Hz
Operation Mode - HVAC
Cooling/Heating
Refrigerant Type
R-32
Seacoast Corrosion Protection
Front and Rear Coil
Cooling Capacity
14,700 BtuH
Voltage
208/230V AC
Item
Vertical Packaged Air Conditioner
Heating Method
Heat Pump/Electric Heat
Standards
A2L Refrigerant
Coverage Area - Maximum
1,500 sq ft
Heating Capacity
18,500 BtuH
Airflow
580 cfm
Weight
225 lb
Coverage Area - Minimum
1,400 sq ft
Exhaust Air Flow
580 cfm
Heat Pump Heating Capacity - Minimum
12,400 BtuH
Refrigerant Precharge
44 oz
Power Source
Hardwired
Compressor Type
Rotary
Control Type
Electronic
Cooling Capacity - Maximum
21,800 BtuH
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
11.9
For Use With
VPAWP1-14, VPAWP1-8
Compressor Technology
Variable Output (Inverter)
Watts
2,132 W
Amps
9.2/10.5 A
Heating Watts
1,732 W
Includes Filtration
Air Filtering
Filter Performance Rating
MERV 13
Control Location
Wall Thermostat
Electric Heating Capacity - Minimum
13,900 BtuH

Description

Vertical Packaged Air Conditioner, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 14,700 BtuH, Heating Method Heat Pump/Electric Heat, Heating Capacity - Electric 17,000 BtuH, Heating Watts 1,732 W, 10.6 EER, Reverse Cycle Heat COP 3.3, 9.2/10.5 A Amps, 208/230V AC Voltage, Single Phase, 60 Hz Hz, Seacoast Corrosion Protection Front and Rear Coil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.