Zoro Homepage

Vert Pack AC, 9000 BtuH, 32 in H

  • Mfr # VHA09K34RCQ

  • Zoro # G515852092


product price: $2,419.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Refrigerant Type
R-32
Seacoast Corrosion Protection
Front and Rear Coil
Cooling Capacity
7,100 BtuH
Operation Mode - HVAC
Cooling/Heating
Reverse Cycle Heat COP
3.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHA09K34RCQ
Zoro #
G515852092
UPC #
724587448382
Country of Origin
Mexico

Dimensions

Width
23 in
Sleeve Width (In.)
24 5/8 in
Air Filter Height
20 in
Sleeve Height
30 7/8 in
Manufacturers Warranty Length
1 yr Parts/Labor, 5 yr Limited
Height
32 in
Air Filter Width
25 in
Depth
23 in

Description

Vertical Packaged Air Conditioner, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 7,100 BtuH, Heating Method Heat Pump/Electric Heat, Heating Capacity - Electric 11,600 BtuH, Heating Watts 730 W, 10.6 EER, Reverse Cycle Heat COP 3.3, 3.6/4.1 A Amps, 208/230V AC Voltage, Single Phase, 60 Hz Hz, Seacoast Corrosion Protection Front and Rear Coil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.