Wall Plenum, 24-1/8 In. W, 30-3/8 In. H
Mfr # VPAWP1-8
Zoro # G8493931
product price: $310.79
/ea
Free Shipping & Returns
Key Features
Height
30 3/8 in
Depth
32 in
Requires
Cutout Dimensions 30-7/8 in H x 24-5/8 in W
Width
24 1/8 in
For Use With
Vertical Packaged Air Conditioner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VPAWP1-8
Zoro #
G8493931
UPC #
724587406399
Country of Origin
United States
Dimensions
Height
30 3/8 in
Depth
32 in
Width
24 1/8 in
Details
Item
Plenum
Requires
Cutout Dimensions 30-7/8 in H x 24-5/8 in W
For Use With
Vertical Packaged Air Conditioner
Material
Metal
Compatible Brand
Friedrich
Description
Plenum, Material Metal, Requires Cutout Dimensions 30-7/8 in H x 24-5/8 in W, For Use With Vertical Packaged Air Conditioner, Height 30 3/8 in, Width 24 1/8 in, Depth 32 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.