Wall Sleeve, Steel, Screws, White
Mfr # USEZ
Zoro # G816153805
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Depth
26 in
For Use With
Through-the-Wall Air Conditioner
Color
White
Compatible Brand
Friedrich
Includes
Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USEZ
Zoro #
G816153805
UPC #
724587449495
Country of Origin
China
Dimensions
Depth
26 in
Height
16 5/8 in
Width
15 5/8 in
Details
For Use With
Through-the-Wall Air Conditioner
Color
White
Compatible Brand
Friedrich
Includes
Screws
Item
Wall Sleeve
Material
Steel
Compatible Series
UniFit
Compatible Manufacturer Model Number
UCT08B10A, UCT10B10A, UCT10B30A, UCT12B10A, UCT12B30A, UCT14B30A, UET08B11A, UET10B33A, UET12B33A, UET14B33A
Description
Wall Sleeve, Material Steel, For Use With Through-the-Wall Air Conditioner, Height 16 5/8 in, Width 15 5/8 in, Depth 26 in, Weight Capacity Not Applicable, Includes Screws
Restrictions
This item has been restricted from sale in the following states:
QC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.