Zoro Homepage

Wall Sleeve, Steel, Screws, White

  • Mfr # WSEZ

  • Zoro # G816153607


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Height
16 3/4 in
Compatible Series
WallMaster
For Use With
Through-the-Wall Air Conditioner
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSEZ
Zoro #
G816153607
UPC #
724587449488
Country of Origin
China

Dimensions

Height
16 3/4 in
Width
16 3/4 in
Depth
27 in

Details

Material
Steel
Compatible Series
WallMaster
For Use With
Through-the-Wall Air Conditioner
Color
White
Compatible Manufacturer Model Number
WCVT10B10A, WCVT10B30A, WCVT12B10A, WCVT12B30A, WCVT16B30A, WHVT14B33A
Includes
Screws
Compatible Brand
Friedrich
Item
Wall Sleeve

Description

Wall Sleeve, Material Steel, For Use With Through-the-Wall Air Conditioner, Height 16 3/4 in, Width 16 3/4 in, Depth 27 in, Weight Capacity Not Applicable, Includes Screws

Restrictions

This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.