Zoro Homepage

Window Air Conditioner, 10000 BtuH, R-32

  • Mfr # CCF10B10C

  • Zoro # G715822260


product price: $675.99
/ea
Free Shipping & Returns

Key Features

Min. Window Height
14 in
Phase
Single
CEER Rating
11.4
EER
11.5
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCF10B10C
Zoro #
G715822260
UPC #
724587447569
Country of Origin
China

Dimensions

Min. Window Height
14 in
Min. Window Width
23 in
Max. Window Width
36 in
Height
13 3/8 in
Width
18 5/8 in
Depth
17 3/8 in
Power Cord Length
6 ft

Details

Phase
Single
CEER Rating
11.4
EER
11.5
Voltage
115V AC
Standards
cULus
Air Flow Direction
Eight-Way
Includes
Expandable Side Curtains, Installation Hardware
Weight
50 lb
Control Type
Electronic
Amps
9.5 A
Item
Window Air Conditioner
Chassis Type
Fixed
Dehumidification Rate
1.2 pt/hr
Compressor Type
Rotary
Color
White
Watts
870 W
Refrigerant Type
R-32
Coverage Area - Maximum
450 sq ft
Includes Air Filter
Air Filter Included
Remote Control Functions
Fan Speed, On/Off, Temperature
Seacoast Corrosion Protection
Front and Rear Coil
Number of Speeds
5
Airflow - Maximum
218 cfm
Operation Mode - HVAC
Cooling Only
Coverage Area - Minimum
400 sq ft
Cool Air Discharge
Manual
Smart Connectivity
Wi-Fi
Duty Rating
Residential Grade
For Application
FriedrichGo
Power Source
Plug-In
NEMA Plug Configuration - HVAC
5-15P
Sound Level
54 dBA
Cooling Capacity - Maximum
10,000 BtuH
Programming Capability
24 hr On/Off Timer
Includes Filtration
Air Filtering
Control Location
App
Airflow
218 cfm
Fits Window Type
Double Hung

Description

Window Air Conditioner, Duty Rating Residential Grade, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 11.4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.