Zoro Homepage

Window Air Conditioner, 10000 BtuH, R-32

  • Mfr # KHVS10B11A

  • Zoro # G715772299


product price: $1,649.00
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Watts
501 W
Depth
29 in
CEER Rating
14.0
Power Cord Length
6 ft
EER
11.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHVS10B11A
Zoro #
G715772299
UPC #
724587447675
Country of Origin
Mexico

Dimensions

Depth
29 in
Power Cord Length
6 ft
Width
25 15/16 in
Max. Window Width
42 in
Min. Window Width
27 3/8 in
Height
15 15/16 in

Details

Watts
501 W
CEER Rating
14.0
EER
11.2
Amps
10.2 A
Weight
105 lb
Voltage
115V AC
Heating Method
Heat Pump/Electric Heat
Chassis Type
Slide Out
Air Flow Direction
Eight-Way
Standards
Energy Star(R) Certified
Refrigerant Type
R-32
Item
Window Air Conditioner
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Power Source
Plug-In
Compressor Technology
Variable Output (Inverter)
Coverage Area - Maximum
450 sq ft
Filter Performance Rating
MERV 13
Includes Air Filter
Air Filter Included
Airflow
300 cfm
Remote Control Functions
On/Off, Temperature
Includes Filtration
Air Filtering
Programming Capability
Weekly Schedules
For Application
FriedrichLink
NEMA Plug Configuration - HVAC
5-15P
Cooling Capacity - Maximum
10,000 BtuH
Smart Connectivity
Wi-Fi
Airflow - Maximum
300 cfm
Control Location
App
Heating Capacity
8,700 BtuH
Number of Speeds
Variable
Current - Heating
11.2 A
Duty Rating
Commercial Grade
Operation Mode - HVAC
Cooling/Heating
Coverage Area - Minimum
400 sq ft
Heating Capacity - Electric
4,000 BtuH
Cool Air Discharge
Oscillating
Heating Watts
895 W
Cooling Capacity
5,000 BtuH

Description

Window Air Conditioner, Duty Rating Commercial Grade, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 5,000 BtuH, Heating Method Heat Pump/Electric Heat, Heating Capacity - Electric 4,000 BtuH, Heating Watts 895 W, CEER Rating 14.0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.