Zoro Homepage
This item is Discontinued.
Friedrich Window Air Conditioner, 115V AC, Cool Only, 7900 BtuH, 19 3/4 in W. SQ08N10

Window Air Conditioner, 115V AC, Cool Only, 7900 BtuH, 19 3/4 in W. (Discontinued)

  • Mfr # SQ08N10
  • Zoro # G5354867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQ08N10
Zoro #
G5354867
UPC #
724587430257
Country of Origin
Unknown

Dimensions

Width
19 3/4 in
Height
14 1/4 in
Depth
21 3/8 in
Max. Wall Thickness
8 1/2 in
Max. Window Width
42 in
Min. Window Height
14 1/2 in
Min. Window Width
22 in
Power Cord Length
6 ft

Details

Item
Window Air Conditioner
Voltage
115V AC
Operation Mode
Cool Only
BtuH Cooling
7900
Includes
Installation Hardware, Remote Control
Watts
705 W
Phase
Single
Dehumidification Rate
1.9
Refrigerant Type
R-410A
CEER Rating
11.0
EER
11.2
Sleeve
Q
Air Flow Direction
Eight-Way
Operation Mode - Air Conditioners and Heat Pumps
Cool Only
NEMA Plug Configuration - Air Conditioners and Heat Pumps
5-15P
Heating Method - Air Conditioners and Heat Pumps
No Heating
Voltage - Air Conditioners and Heat Pumps
115VAC
Features
Built In 7 Day Programmable Timer with Auto Dimming Backlit LCD Display, Auto Change Over From Cooling to Heating to Maintain Desired Temperature, Auto Fan Speed Adjustment, Auto Dimming Backlit LCD Remote, Maintenance Indicator with Service Error Code Storage, (8) Way Air Flow Control, (3) Cooling and (3) Fan Only Speeds, Moneysaver Operation, Flash Memory Back Up Saves Settings If Power is Interrupted, Check Filter Reminder, Right and Left Running Powercord for More Install Options, Slide Out Chassis, Washable, Antimicrobial Air Filter, Entrygard Protection, Smooth Front Panel, Convenient Hinged Filter Access, Front Pivot Air Deflectors, Firm Grip Handles, Scratch Resistant Finish, WiFi Ready, Smart Grid Compatible
Color
Gray
Green Certification or Other Recognition
ENERGY STAR
Item - Air Conditioners and Heat Pumps
Window Air Conditioner
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
NEMA Plug Configuration
5-15P
Standards
AHAM, CuL, UL Listed
High CFM
200
Fan Speeds Cooling
3
Chassis Type
Slide Out
Control Type
Electronic
Amps
6.4 A
Fan-Only Speeds
3
Operation Mode - HVAC
Cooling Only
NEMA Plug Configuration - HVAC
5-15P
Power Source
Plug-In
Includes Air Filter
Air Filter Included

Description

Window Air Conditioner, Operation Mode - HVAC Cooling Only, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, CEER Rating 11.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.