Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Air Conditioner, 115V AC, 18 5/8 in W.

  • Mfr # CCW10B10B

  • Zoro # G908850995


product price: $589.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Voltage
115V AC
Width
19 3/4 in
Height
15 1/8 in
Includes
Installation Hardware
Watts
826 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCW10B10B
Zoro #
G908850995
UPC #
724587442267
Country of Origin
China

Dimensions

Width
19 3/4 in
Height
15 1/8 in
Depth
24 in
Min. Window Height
15 1/8 in
Power Cord Length
6 ft
Min. Window Width
26 in

Details

Item
Window Air Conditioner
Voltage
115V AC
Includes
Installation Hardware
Watts
826 W
Phase
Single
Smart Connectivity
Wi-Fi
Refrigerant Type
R-32
CEER Rating
12.0
Amps
7.3 A
Operation Mode - HVAC
Cooling Only
Chassis Type
Slide Out
Weight
51 lb
For Use With
Window Installation Only
Duty Rating
Residential Grade
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Number of Speeds
3
Air Flow Direction
Eight-Way
Fits Window Type
Double Hung, Slider
NEMA Plug Configuration - HVAC
5-15P
Standards
cULus Listed
Compressor Type
Rotary
Series
CHILL PREMIER
Coverage Area - Minimum
400 sq ft
Seacoast Corrosion Protection
Front and Rear Coil
Cooling Capacity - Maximum
10,000 BtuH
Power Source
Plug-In
Coverage Area - Maximum
450 sq ft

Description

Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 400 to 450 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 12.0

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.