Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Air Conditioner, 115V AC, 20 5/8 in W.

  • Mfr # CCV10A10A

  • Zoro # G408851089


product price: $648.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Width
20 5/8 in
Height
13 3/8 in
Includes
Expandable Side Curtains, Installation Hardware
Watts
950 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCV10A10A
Zoro #
G408851089
UPC #
-
Country of Origin
China

Dimensions

Width
20 5/8 in
Height
13 3/8 in
Depth
19 1/4 in
Min. Window Height
13 3/8 in
Fits Window Width
22 1/4 in to 33 in
Power Cord Length
6 1/2 ft
Min. Window Width
22 1/4 in
Max. Window Width
33 in

Details

Item
Window Air Conditioner
Voltage
115V AC
Includes
Expandable Side Curtains, Installation Hardware
Watts
950 W
Phase
Single
NEMA Plug Configuration - HVAC
5-15P
Number of Speeds
Variable
CEER Rating
15.0
Fits Window Type
Double Hung
Cooling Capacity
4,000 BtuH
Control Type
Electronic
Sound Level
32 dBA, 42 dBA
Amps
8.3 A
Dehumidification Rate
3.1 pt/hr
Smart Connectivity
Wi-Fi
Operation Mode - HVAC
Cooling Only
Duty Rating
Residential Grade
Refrigerant Type
R-32
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Standards
cULus, Energy Star
Chassis Type
Fixed
Weight
58 lb
Series
CHILL PREMIER
Cooling Capacity - Maximum
10,000 BtuH
Coverage Area - Minimum
400 sq ft
Power Source
Plug-In
Compressor Technology
Variable Output (Inverter)
Coverage Area - Maximum
450 sq ft

Description

Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 400 to 450 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 4,000 BtuH, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 15.0

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.